text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Workbenches
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Material handling & storage
Workshop equipment
Workbenches
2T847130
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore BR 1500 LH Plywood Worktop Workbench with 5 Drawers Blue 2000 x 1790 x 875mm
Add to catalogue
Article number
2T847130
Width
2000
Depth
1790
Weight
203.73
Foldable
No
Suitable for wall mounting
No
View all specifications
Specifications & standards
Downloads
Specifications
Width
2000
Depth
1790
Weight
203.73
Foldable
No
Suitable for wall mounting
No
Height (mm)
['875.000', '875.000']
With drawers case
Yes
Thickness worktop (mm)
40
On wheels
No
Number of drawers
5
Adjustable height
No
With brake
No
Brand
Gedore
Model
BR 1500 LH
Download as PDF
Print
Description
Dimensions: H 900 x W 2000 x D 875 mm, 40 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish, Large storage space with shutter, Heel protection for your safety, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, Body cabinet: Dimensions: H 890 x W 1810 x D 170 mm, Shutter with cylinder lock, Rear panel with square perforation 10 x 38 mm to fix hooks and tools, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, Shutter from sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE grey, Drawers workbench: Separate central locking of drawers and shutter with cylinder locks, 5 wide drawers (W 480 x D 550 mm) with partial extension (505 mm), removable, Ball-bearing guide rails, Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually), Load capacity per drawer 40 kg, Total load capacity (workbench) 2000 kg, The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads, 85-piece hook assortment No. 1500 HS 23, Accessories: Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT), Further drawer combinations on request, Delivery without tools and accessories
Article numbers
Article number
2T847130
EAN
4010886661826
UBB
500642896681
UNSPSC
27112800
Manufacturer article nr
6618210
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering