text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Bolt extractor 8551 8


Operation: Drill a central hole into the broken bolt (see table), Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!), Always choose the largest possible extractor size, Select screw extractors as large as possible

Article number G2966.000.008
Diameter 24
Length 100
Diameter tip (mm) 17.5
Total number of tools 1
Number of bolt extractors 1
Packed per 1

Specifications

Diameter 24
Length 100
Diameter tip (mm) 17.5
Total number of tools 1
Number of bolt extractors 1
Thread size small (metric) 33
Thread size large (metric) 45
Brand Gedore

Description

Operation: Drill a central hole into the broken bolt (see table), Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!), Always choose the largest possible extractor size, Select screw extractors as large as possible

Article numbers

Article number G2966.000.008
EAN 4010886675939
UBB 203107005787
UNSPSC 27111709
Manufacturer article nr  6759380
Do not close this page. This message will disappear, when the page is fully loaded.