text.skipToContent text.skipToNavigation

Gedore Bolt extractor 8551 5


Operation: Drill a central hole into the broken bolt (see table), Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!), Always choose the largest possible extractor size, Select screw extractors as large as possible

Article number G2966.000.005
Diameter 11
Length 80
Diameter tip (mm) 6.2
Total number of tools 1
Number of bolt extractors 1
Packed per 1

Specifications

Diameter 11
Length 80
Diameter tip (mm) 6.2
Total number of tools 1
Number of bolt extractors 1
Thread size small (metric) 14
Thread size large (metric) 18

Description

Operation: Drill a central hole into the broken bolt (see table), Turn the bolt extractor to the left into this hole until it grips and removes the bolt (penetrating oil may be necessary!), Always choose the largest possible extractor size, Select screw extractors as large as possible

Article numbers

Article number G2966.000.005
EAN 4010886675885
UBB 203107005456
UNSPSC 27111709
Manufacturer article nr  6758810
Do not close this page. This message will disappear, when the page is fully loaded.