text.skipToContent text.skipToNavigation

Gedore Bit Set M8 Ribe 1/4" Hex 10-Piece


For hand operation and use in electric and air tools, With external hexagon drive as per DIN ISO 1173, Special vanadium steel, gun-metal finish, 10 pieces Value packs, RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach

Article number G2417.080.001
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Gedore
Weight per piece (g) 100
Type Bit Set

Description

For hand operation and use in electric and air tools, With external hexagon drive as per DIN ISO 1173, Special vanadium steel, gun-metal finish, 10 pieces Value packs, RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach

Article numbers

Article number G2417.080.001
EAN 4010886140208
UBB 203122616527
UNSPSC 31161507
Manufacturer article nr  6540940
Do not close this page. This message will disappear, when the page is fully loaded.