text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Bit holder KB 830


Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised, manganese phosphated, * Length not standardised

Article number G2408.001.780
Length 30
Connection size socket side 3/8 inch
Size bit insertion (mm) 8
Type at tool side Hexagonal (female)
Type at socket side Square (male)
Packed per 1

Specifications

Length 30
Connection size socket side 3/8 inch
Size bit insertion (mm) 8
Type at tool side Hexagonal (female)
Type at socket side Square (male)
Connection size at tool side 5/16 inch
Connection size at tool side (mm) 10
Brand Gedore

Description

Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised, manganese phosphated, * Length not standardised

Article numbers

Article number G2408.001.780
EAN 4010886656389
UBB 203120560784
UNSPSC 27112809
Manufacturer article nr  6563800
Do not close this page. This message will disappear, when the page is fully loaded.