text.skipToContent text.skipToNavigation

Gedore Bit holder KB 819


Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised, manganese phosphated, * Length not standardised

Article number G2408.001.790
Length (mm) 35
Connection size socket side 1/2 inch
Size bit insertion (mm) 8
Type at tool side Hexagonal (female)
Type at socket side Square (male)
Packed per 1

Specifications

Length (mm) 35
Connection size socket side 1/2 inch
Size bit insertion (mm) 8
Type at tool side Hexagonal (female)
Type at socket side Square (male)
Connection size at tool side 5/16 inch
Connection size at tool side (mm) 12.5
Brand Gedore

Description

Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised, manganese phosphated, * Length not standardised

Article numbers

Article number G2408.001.790
EAN 4010886656341
UBB 203120560529
UNSPSC 27112809
Manufacturer article nr  6563480
Do not close this page. This message will disappear, when the page is fully loaded.