text.skipToContent text.skipToNavigation

Gedore Bit 685 8 S-010 8 mm 10 pieces


For hand operation and use in electric and air tools, Acc. to DIN ISO 2351-3, With external hexagon drive as per DIN ISO 1173, Special vanadium steel, gun-metal finish, 10- and 5 pieces Value packs

Article number G2415.080.001
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
With magnetic holder No
Number of bits hexagon socket 10
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand GEDORE

Description

For hand operation and use in electric and air tools, Acc. to DIN ISO 2351-3, With external hexagon drive as per DIN ISO 1173, Special vanadium steel, gun-metal finish, 10- and 5 pieces Value packs

Article numbers

Article number G2415.080.001
EAN 4010886140123
UBB 203122615792
UNSPSC 31161507
Manufacturer article nr  6539420
Do not close this page. This message will disappear, when the page is fully loaded.