text.skipToContent text.skipToNavigation

Gedore 8792 Ring End Fitting 19mm 16mm Connection Vanadium Steel Chrome Plated


Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Matt chrome-plated, With locking pin

Article number G3415.771.333
Wrench width (mm)
Design Ring End Fitting
Isolation protection 1000 V No
Connection size 16 mm
Cranked No
Packed per 1

Specifications

Wrench width (mm) 19
Design Ring End Fitting
Isolation protection 1000 V No
Connection size 16 mm
Cranked No
Wrench size small (mm) 19
Single wrench model Yes
Low spark model No
Height of head large (mm) 14
Half moon model No
Head width large (mm) 31.5
Ratcheting model No
Open model No
Brand Gedore
Weight per piece (g) 210
Commodity code 8204110000
Model 8792
Type Ring End Fitting

Description

Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Matt chrome-plated, With locking pin

Article numbers

Article number G3415.771.333
EAN 4002805872192
UBB 203122540875
UNSPSC 27111715
Manufacturer article nr  7713330
Do not close this page. This message will disappear, when the page is fully loaded.