text.skipToContent text.skipToNavigation

Gedore Allen head PH 42-88


GEDORE vanadium steel 61CrSiV5, zinc-plated, GEDORE vanadium steel 61CrSiV5, zinc-plated, Chrome vanadium steel 61CrSiV5, galvanised

Article number G2184.001.770
Design Plastic base
Insulated No
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Packed per 1

Specifications

Design Plastic base
Insulated No
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 8
Sizes (mm) 2.5 - 10
Number of keys 8
Cap rotatable No
Brand GEDORE

Description

GEDORE vanadium steel 61CrSiV5, zinc-plated, GEDORE vanadium steel 61CrSiV5, zinc-plated, Chrome vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2184.001.770
EAN 4010886635209
UBB 203120535216
UNSPSC 27111710
Manufacturer article nr  6352000
Do not close this page. This message will disappear, when the page is fully loaded.