text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Allen head H 42 KEL-88


GEDORE vanadium steel 59CrV4, chromated, GEDORE vanadium steel 61CrSiV5, zinc-plated, Chamfered nose ends facilitate insertion into the screw head, Chrome vanadium steel 59CrV4, chrome-plated, Professionally tempered, for long service life, Uninterrupted fibre flow of the steel - full strength, toughness and elasticity, In blue plastic insert holder (LD

Article number G2184.001.780
Design Plastic base
Insulated No
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Packed per 1

Specifications

Design Plastic base
Insulated No
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 8
Sizes (mm) 2 - 10
Number of keys 9
With ball head Yes
Brand Gedore

Description

GEDORE vanadium steel 59CrV4, chromated, GEDORE vanadium steel 61CrSiV5, zinc-plated, Chamfered nose ends facilitate insertion into the screw head, Chrome vanadium steel 59CrV4, chrome-plated, Professionally tempered, for long service life, Uninterrupted fibre flow of the steel - full strength, toughness and elasticity, In blue plastic insert holder (LDPE)

Article numbers

Article number G2184.001.780
EAN 4010886815038
UBB 240120671120
UNSPSC 27111710
Manufacturer article nr  1523988
Do not close this page. This message will disappear, when the page is fully loaded.