text.skipToContent text.skipToNavigation

Gedore Allen head 42 5 mm


GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm, Vanadium steel 61CrSiV5, galvanised

Article number G2182.050.001
Total length (mm)
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Blade length (mm) 33
Packed per 1

Specifications

Total length (mm) 85
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Blade length (mm) 33
Blade diameter (mm) 5
With ball head No
Cap rotatable No
VDE tested No

Description

GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm, Vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2182.050.001
EAN 4010886634073
UBB 203120532403
UNSPSC 27111710
Manufacturer article nr  6340770
Do not close this page. This message will disappear, when the page is fully loaded.