text.skipToContent text.skipToNavigation

Gedore Allen head 42-09 A


GEDORE vanadium steel 61CrSiV5, zinc-plated, In blue PVC wallet, Chrome vanadium steel 61CrSiV5, galvanised

Article number G2183.001.800
Design Other
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Packed per 1

Specifications

Design Other
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 9
Number of keys 9
Cap rotatable No
Brand Gedore

Description

GEDORE vanadium steel 61CrSiV5, zinc-plated, In blue PVC wallet, Chrome vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2183.001.800
EAN 4010886634899
UBB 240120627825
UNSPSC 27111710
Manufacturer article nr  6348910
Do not close this page. This message will disappear, when the page is fully loaded.