text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Allen head 42-08


GEDORE vanadium steel 61CrSiV5, zinc-plated, GEDORE vanadium steel 61CrSiV5, zinc-plated, Chrome vanadium steel 61CrSiV5, galvanised

Article number G2183.001.780
Design Other
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Packed per 1

Specifications

Design Other
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 8
Sizes (mm) 3 - 14
Number of keys 8
Cap rotatable No
Brand Gedore

Description

GEDORE vanadium steel 61CrSiV5, zinc-plated, GEDORE vanadium steel 61CrSiV5, zinc-plated, Chrome vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2183.001.780
EAN 4010886634776
UBB 203120535547
UNSPSC 27111710
Manufacturer article nr  6347780
Do not close this page. This message will disappear, when the page is fully loaded.