text.skipToContent text.skipToNavigation

Gedore Allen head 42-08 A


GEDORE vanadium steel 61CrSiV5, zinc-plated, GEDORE vanadium steel 61CrSiV5, zinc-plated, Chrome vanadium steel 61CrSiV5, galvanised

Article number G2183.001.795
Design Other
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Packed per 1

Specifications

Design Other
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 8
Number of keys 8
Cap rotatable No
Brand Gedore

Description

GEDORE vanadium steel 61CrSiV5, zinc-plated, GEDORE vanadium steel 61CrSiV5, zinc-plated, Chrome vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2183.001.795
EAN 4010886634882
UBB 203120535885
UNSPSC 27111710
Manufacturer article nr  6348830
Do not close this page. This message will disappear, when the page is fully loaded.