text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Allen head 42 0,9 mm


GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm, Vanadium steel 61CrSiV5, galvanised

Article number G2182.009.001
Total length (mm)
Insulated No
Wrench width (mm) 0.9
Isolation protection 1000 V No
Blade length (mm) 11
Packed per 1

Specifications

Total length (mm) 32
Insulated No
Wrench width (mm) 0.9
Isolation protection 1000 V No
Blade length (mm) 11
Blade diameter (mm) 0.9
With ball head No
Cap rotatable No
VDE tested No
Brand Gedore

Description

GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm, Vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2182.009.001
EAN 4010886634233
UBB 240120614203
UNSPSC 27111710
Manufacturer article nr  6342390
Do not close this page. This message will disappear, when the page is fully loaded.