text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Sleutelgereedschap
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
1Y860303
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Adjustable Wrench 36mm Jaw Width Chrome Plated 305mm
Add to catalogue
Article number
1Y860303
Weight
860
Length (mm)
305
Isolation protection 1000 V
No
Max. spanner opening (mm)
36
Low spark model
No
View all specifications
Specifications & standards
Downloads
Specifications
Weight
860
Length (mm)
305
Isolation protection 1000 V
No
Max. spanner opening (mm)
36
Low spark model
No
Scale (mm)
['0.000', '36.000']
Tested according to ISO 6787
Yes
Jaw position (°)
15
VDE tested
No
Brand
Gedore
Type
Adjustable Wrench
Download as PDF
Print
Description
Swedish pattern, roller with left-hand thread, With scale, The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench, Comfort 2-component handle (versions JC and JP) for fatigue-free working, Grip recess ensures secure hold - even with greasy hands, Hanging hole, Chrome-vanadium steel, Version C nickel and chrome-plated, head ground, Version P manganese phosphated, head ground, Version JP and JC complete with plastic handle, Version PK = hook plastic coated, Version JP and JC = additionally with plastic handle, With hanging hole
Article numbers
Article number
1Y860303
EAN
4010886933633
UBB
500642490436
UNSPSC
27111726
Manufacturer article nr
2668904
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering