text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Adjustable wrench 2C-10


Swedish pattern, roller with left-hand thread, With scale, The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench, Comfort 2-component handle (versions JC and JP) for fatigue-free working, Grip recess ensures secure hold - even with greasy hands, Hanging hole, Chrome-vanadium ste

Article number 8D432849
Weight 500
Length 254.5
Isolation protection 1000 V No
Max. spanner opening (mm) 30
Low spark model No
Packed per 1

Specifications

Weight 500
Length 254.5
Isolation protection 1000 V No
Max. spanner opening (mm) 30
Low spark model No
Scale (mm) ['0.000', '30.000']
Tested according to ISO 6787 Yes
Jaw position (°) 15
VDE tested No
Brand Gedore

Description

Swedish pattern, roller with left-hand thread, With scale, The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench, Comfort 2-component handle (versions JC and JP) for fatigue-free working, Grip recess ensures secure hold - even with greasy hands, Hanging hole, Chrome-vanadium steel, Version C nickel and chrome-plated, head ground, Version P manganese phosphated, head ground, Version JP and JC complete with plastic handle, Version PK = hook plastic coated, Version JP and JC = additionally with plastic handle, With hanging hole

Article numbers

Article number 8D432849
EAN 4010886881583
UBB 500632576178
UNSPSC 27111726
Manufacturer article nr  2171015
Do not close this page. This message will disappear, when the page is fully loaded.