text.skipToContent text.skipToNavigation

Gedore Accessory for bits 671 Ratchet


Hex recess drive as per DIN 3126 - D 6.3 (1/4"), Slim line design for working in confined spaces, Return angle 15 degrees, Non-slip 2-component handle with hanging hole, Non-slip 2-component handle with hanging hole

Article number G2407.001.775
Insulated No
Height 18.3
Weight 108
Antimagnetic No
Length 127
Packed per 1

Specifications

Insulated No
Height 18.3
Weight 108
Antimagnetic No
Length 127
Isolation protection 1000 V No
Connection size 1/4 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 15
Reversible Yes
Construction ratchet No
Suitable for bits Yes
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets No
VDE tested No

Description

Hex recess drive as per DIN 3126 - D 6.3 (1/4"), Slim line design for working in confined spaces, Return angle 15 degrees, Non-slip 2-component handle with hanging hole, Non-slip 2-component handle with hanging hole

Article numbers

Article number G2407.001.775
EAN 4010886653531
UBB 240122732987
UNSPSC 27112814
Manufacturer article nr  6535350
Do not close this page. This message will disappear, when the page is fully loaded.