text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Especialistas en fijación
Amplia gama
Industrias específicas
Kits de fijación
Innovaciones
Tienda online
Haga su pedido directamente en nuestra tienda online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Bricklayer hammers
All categories
Automatización & conexión
Equipos de soldadura y gas
Equipos eléctricos
Esmerilar e lixar
Fijación
Herramientas
Herramientas a batería
Herramientas manuales
Herramientas neumáticas
Limpieza
Materiales de manejo & almacenamiento
Neumático & hidráulico
Productos de seguridad
Productos químicos y cintas
Quick Search
X
Search
Reset
Home
Hand tools
Hammers
Special hammers
Bricklayer hammers
9K650566
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 94 ST Berlin Pattern Bricklayers Hammer Steel/Plastic Handle 270mm 600g
Add to catalogue
Article number
9K650566
Design
Other
Length (mm)
270
Non-rebound
No
Low spark model
No
Weight head (g)
600
Weight total (g)
891
With nail extractor
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Design
Other
Length (mm)
270
Non-rebound
No
Low spark model
No
Weight head (g)
600
Weight total (g)
891
With nail extractor
Yes
Brand
Gedore
Model
94 ST
Download as PDF
Print
Article numbers
Article number
9K650566
EAN
4010883869720
UBB
500642559669
UNSPSC
27111602
Manufacturer article nr
8697240
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering