text.skipToContent text.skipToNavigation

Gedore 900 20 Li-MH LED Handlamp with Charging Port 620lm Li-Ion Battery


Versatile deployable LED/UV lamp of a slim design with extra functions, In particular for the automotive and industrial fields but also for a variety of uses in leisure-time pursuits, Continuously dimmable and switchable in blue-violet from LED to UV light (for tracking leaks.g. in air-conditioners and heat pumps)., Swing-out hooks on both sides, strong

Article number 0E341979
Width 477
With remote control No
Length (mm) 477
Height/depth (mm) 50
Lamp type LED not exchangeable
Packed per 1

Specifications

Width 477
With remote control No
Length (mm) 477
Height/depth (mm) 50
Lamp type LED not exchangeable
Remote operation possible No
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 620
Colour of light Multi-coloured
IFTTT support available No
Lamp power (W) ['16.000', '16.000']
Luminous flux (lm) ['620.000', '620.000']
Filament lamp No
Compatible with Apple HomeKit No
Compatible with Google Assistant No
Compatible with Amazon Alexa No
Brand Gedore
Model 900 20

Description

Versatile deployable LED/UV lamp of a slim design with extra functions, In particular for the automotive and industrial fields but also for a variety of uses in leisure-time pursuits, Continuously dimmable and switchable in blue-violet from LED to UV light (for tracking leaks.g. in air-conditioners and heat pumps)., Swing-out hooks on both sides, strong magnet at the 45° adjustable foot and strong tip mini-magnet for bringing up lost incidental parts where space is at a premium, Charging either via the supplied power pack or a USB interface, 620 lumen

Article numbers

Article number 0E341979
EAN 4010886954683
UBB 500704953743
UNSPSC 25191700
Manufacturer article nr  3108678
Do not close this page. This message will disappear, when the page is fully loaded.