text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
Portal 3D
Formação
Soluções digitais
Produtos
Gama de produtos
Fixação
Partes C
Ferramentas e EPI's
Leading standard
Normas DIN
Normas ISO
Lubrinox
Especialistas em fixação
Gama ampla
Indústrias específicas
Kits de fixação
Inovações
Loja online
Encomendar directamente através da nossa loja online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Sledge
All categories
Automação & ligação
Equipamento de soldadura, soldadura e gás
Esmerilar e lixar
Ferramentas
Ferramentas elétricas
Ferramentas manuais
Ferramentas pneumáticas
Fixação
Limpezas & lavatórios
Manuseamento material & armazenamento
Material elétrico
Pneumático, hidráulico & bombagem
Produtos químicos e fitas adesivas
Produtos segurança
Quick Search
X
Search
Reset
Home
Hand tools
Hammers
Special hammers
Sledge
4F471955
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 9 F-5 Sledge Hammer Fiberglass/Plastic Handle 800mm 5kg
Add to catalogue
Article number
4F471955
Design
Sledge Hammer
Length (mm)
800
Non-rebound
No
Low spark model
No
Weight head (g)
5000
Weight total (g)
6370
Brand
Gedore
View all specifications
Specifications & standards
Downloads
Specifications
Design
Sledge Hammer
Length (mm)
800
Non-rebound
No
Low spark model
No
Weight head (g)
5000
Weight total (g)
6370
Brand
Gedore
Commodity code
82052000
Model
9 F-5
Download as PDF
Print
Article numbers
Article number
4F471955
EAN
4010883861441
UBB
500642540271
UNSPSC
27110000
Manufacturer article nr
8614480
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering