text.skipToContent text.skipToNavigation

Gedore 894 Spanner 5/8" 155mm Length


GEDORE vanadium steel 31CrV3, Manganese-phosphated, Sizes 7/16" - 1.1/8" with hanging hole, Jaw: ground precisely to exact nominal size for optimum contact areas, Jaw set at 15°, Secure grip thanks to profile shaft - very ergonomic and handy, Overloading indicated by deformation, Size 10 - 135 mm with anging hole, *not standardised

Article number
Length (mm) 155
Isolation protection 1000 V No
Single wrench model Yes
Low spark model No
Height of head small (mm) 5.5
Packed per 1

Specifications

Length (mm) 155
Isolation protection 1000 V No
Single wrench model Yes
Low spark model No
Height of head small (mm) 5.5
Wrench size large (inch) 5/8 inch
Head width small (mm) 33
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 55
Commodity code 8204110000
Type Spanner

Description

GEDORE vanadium steel 31CrV3, Manganese-phosphated, Sizes 7/16" - 1.1/8" with hanging hole, Jaw: ground precisely to exact nominal size for optimum contact areas, Jaw set at 15°, Secure grip thanks to profile shaft - very ergonomic and handy, Overloading indicated by deformation, Size 10 - 135 mm with anging hole, *not standardised

Article numbers

Article number G2105.158.001
EAN 4010886658031
UBB 203120565320
UNSPSC 27111726
Manufacturer article nr  6580300

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.