text.skipToContent text.skipToNavigation

Gedore 8792 Ring End Fitting 11mm 16mm Connection Vanadium Steel Chrome Plated

Objednací číslo 1M788326
Wrench width (mm)
Design Ring End Fitting
Isolation protection 1000 V No
Connection size 16 mm
Cranked No

Specifikace

Wrench width (mm) 11
Design Ring End Fitting
Isolation protection 1000 V No
Connection size 16 mm
Cranked No
Wrench size small (mm) 11
Single wrench model Yes
Low spark model No
Height of head large (mm) 10
Half moon model No
Head width large (mm) 19.5
Ratcheting model No
Open model No
Brand Gedore
Commodity code 82079099
Model 8792
Type Ring End Fitting

Popis

Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Matt chrome-plated, With locking pin

Čísla materiálu

Objednací číslo 1M788326
EAN 4002805872116
UBB 500642826480
UNSPSC 27111743
Výrobní číslo položky 7712790
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.