text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrench accessories
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrench accessories
1M270738
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 8612-3150 Electronic Testing Device for Torque Wrench 500-1350Nm 10mm Square
Add to catalogue
Article number
1M270738
Type of accessories/components
Other
Total length (mm)
320
Holding fixture
Other
Max. torque (Nm)
3150
Accessories
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Type of accessories/components
Other
Total length (mm)
320
Holding fixture
Other
Max. torque (Nm)
3150
Accessories
Yes
Part
No
Brand
Gedore
Model
8612-3150
Download as PDF
Print
Description
Easy to operate, electronic torque tester with integrated torque transducer (DMS), 5 models in the range from 0.2 to 3150 N·m, With fixed hexagon female drive 1/4", 10, 17, 36, 46 mm or 1.1/2" square drive adaptor (model dependent), With 1/4", 3/8", 1/2", 3/4", 1" square drive adaptor or bit adaptor (model dependent), High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit, Break-Point-measurement (1st peak), Autoreset, Can be switched from N·m to lbf·ft, Serial interface RS232, Optionally available: adaptor for cigarette lighter socket (12 V), no. 8612-390, Optionally available: Car adaptor for 12 Volt power supply (No. 8612-390), software for plausibility check (Code 2834391), Scope of delivery: Electronic torque tester, RS232 Cable, Power supply unit with EURO plug (UK, US, AUS-adaptor on request), 100 - 240 V, 50 - 60 Hz, max. 500 mA (note type plate), 2 socket wrench inserts (size and drive depending on model), Adaptor for No. 8612-3150, Operating instructions, Packaging, Test certificate
Article numbers
Article number
1M270738
EAN
4002805931141
UBB
500642894298
UNSPSC
27111715
Manufacturer article nr
2529858
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering