text.skipToContent text.skipToNavigation

Gedore 8576-01 Torque Wrench 20mm 520Nm 812mm

Artikelnummer 2Q206601
Insulated No
Electronic No
Weight 5600
Total length (mm) 812
Isolation protection 1000 V No

Specificaties

Insulated No
Electronic No
Weight 5600
Total length (mm) 812
Isolation protection 1000 V No
Connection size 3/4 inch
With signal tone Yes
Tightening moment (Nm) ['520.000', '1000.000']
Head width (mm) 45
Connection size (mm) 20
Accuracy scale division (Nm) 10
Suitable for extension Yes
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 35
With scale Yes
VDE tested No
Brand Gedore
Commodity code 82041100
Model 8576-01
Type Torque Wrench

Omschrijving

Use: Controlled screw tightening in the range from 520 - 1000 N·m / 380 - 730 lbf·ft, For use in almost all industrial manufacturing areas, Features: Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard, 3/4" square drive with pin-locking mechanism DIN 3120 - B 20, ISO 1174, Automatic short-path actuation with tactile impulse and audible signal, Dual scale with a scale graduation of 10 N·m and 10 lbf·ft, Technical advantage/Function: Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly, No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches), Both the square drive and fulcrum are on an axis which ensures a high degree of user safety, can be extended to reduce the user's working load., Extremely low wear attributable to reduced forces in a lever mechanism, Forged lever chain from our group own quality forge, Maximum precision even when subjected to extreme continuous use, Long life cycles and tool lives, Easy operation - fast and safe torque tightening, Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle, Single- and double-square drive for controlled bi-directional tightening

Artikelnummers

Artikelnummer 2Q206601
EAN 4002805857618
UBB 500642475429
UNSPSC 27111715
Fabrikant artikelnummer 7694360
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.