text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrenches
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
0J734974
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 8570-10 Torque Wrench 20mm 80Nm 717mm
Add to catalogue
Article number
0J734974
Insulated
No
Electronic
No
Weight
2800
Total length (mm)
717
Isolation protection 1000 V
No
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
No
Electronic
No
Weight
2800
Total length (mm)
717
Isolation protection 1000 V
No
Connection size
3/4 inch
With signal tone
Yes
Tightening moment (Nm)
['80.000', '360.000']
Head width (mm)
45
Connection size (mm)
20
Step size adjustment (Nm)
5
Suitable for extension
Yes
With extension
Yes
Screwdriver model
No
Accuracy according to ISO 6789 (%)
3
Head height (mm)
30
With scale
Yes
VDE tested
No
Brand
Gedore
Model
8570-10
Type
Torque Wrench
Download as PDF
Print
Description
Use: Controlled screw tightening in the range from 80 - 360 N·m / 60 - 260 lbf·ft, For use in almost all industrial manufacturing areas, Features: Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard, 3/4" square drive with pin-locking mechanism DIN 3120 - B 20, ISO 1174, Automatic short-path actuation with tactile impulse and audible signal, Dual scale with a scale graduation of 5 N·m and 5 lbf·ft, Technical advantage/Function: Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly, No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches), Both the square drive and fulcrum are on an axis which ensures a high degree of user safety, can be extended to reduce the user's working load., Extremely low wear attributable to reduced forces in a lever mechanism, Forged lever chain from our group own quality forge, Maximum precision even when subjected to extreme continuous use, Long life cycles and tool lives, Easy operation - fast and safe torque tightening, Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle, Single- and double-square drive for controlled bi-directional tightening
Article numbers
Article number
0J734974
EAN
4002805857014
UBB
500642471048
UNSPSC
27111715
Manufacturer article nr
7688470
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering