text.skipToContent text.skipToNavigation

Gedore 8320-200 JC Wire Rope Cutter 4-6mm 2-Component Grip 200mm Length


Easy-to-change cutting plates, Cutting plates of powder metallurgical high-speed steel (HSS). Manufactured in the MIM process (Metal Injection Molding), Extremely high durability compared to traditional wire rope cutters, Extremely soft shearing cut reliably prevents the wire rope from fanning out, Tip: Can be operated with one hand of an average size u

Article number 1H739912
Suitable for max. cable diameter (mm) 6
Insulated No
Max. cable cross section (mm²) 10
Total length (mm) 200
Isolation protection 1000 V No
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 6
Insulated No
Max. cable cross section (mm²) 10
Total length (mm) 200
Isolation protection 1000 V No
With strip function No
With impact protection No
Cutting jaws exchangeable Yes
VDE tested No
Brand GEDORE
Model 8320-200 JC

Description

Easy-to-change cutting plates, Cutting plates of powder metallurgical high-speed steel (HSS). Manufactured in the MIM process (Metal Injection Molding), Extremely high durability compared to traditional wire rope cutters, Extremely soft shearing cut reliably prevents the wire rope from fanning out, Tip: Can be operated with one hand of an average size up to a 5 mm Ø. Therefore optimally suited as shears in an emergency at sea., Tip: Can be operated with one hand of an average size up to a 5 mm Ø. Therefore optimally suited as shears in an emergency at sea., Specially arched cutting edges, Easy to replace cutting plates if worn, Hardness 62 - 65 HRC, Low force needed due to the optimum cutting-edge geometry, Low effort required due to optimum cutting geometry, 2 integrated press profiles for Bowden cable end caps and Bowden cable sheath end caps, Cutting performance: Wire ropes up to 1800 N / mm² with max. Ø 6 mm (e.g. stainless steel wire ropes, wire ropes with steel and textile ropes, Bowden cables, shrouds), Wire up to 750 N/mm² with max. 4 mm Ø (e.g. nails/wire pins, screws, bolts, ceiling hangers), Single and multicore copper and aluminium cables with max. 10 mm Ø, Joint: Adjustable joint for precise cutting plate guidance, Latch to prevent unwanted opening, thighs/handles: Version JC = with 2-component handles, Material/Finish: Plier body hot drop-forged, Chrome-plated

Article numbers

Article number 1H739912
EAN 4010886936573
UBB 500632600747
UNSPSC 44121618
Manufacturer article nr  2788799
Do not close this page. This message will disappear, when the page is fully loaded.