text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrenches
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
1T316536
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 8305-14 Torque Wrench 25mm 280Nm 2040mm
Add to catalogue
Article number
1T316536
Insulated
No
Electronic
No
Total length (mm)
2040
Isolation protection 1000 V
No
Connection size
1 inch
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
No
Electronic
No
Total length (mm)
2040
Isolation protection 1000 V
No
Connection size
1 inch
Tightening moment (Nm)
['280.000', '1400.000']
Connection size (mm)
25
Accuracy scale division (Nm)
25
Screwdriver model
No
With scale
Yes
VDE tested
No
Brand
Gedore
Model
8305-14
Type
Torque Wrench
Download as PDF
Print
Description
Use: Controlled tightening and verification of tightening values, For use in almost all industrial manufacturing areas, Dual scale. Dial provides effective measurement in Metric and Imperial torque units in both directions, delivering flexibility and minimising tool investment, Features: Dial-indicating torque wrench with dual scale and slave pointer, 1/4", 3/8", 1/2", 3/4" or 1" double square drive with ball lock for controlled right and left tightening, Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control, For controlled screw tightening and torque measurements, Display accuracy: +/- 4 % tolerance of the indicated value, Acc. to DIN EN ISO 6789, traceable to national standards, With dual scale in N·m and lbf·in or lbf·ft double-tinted clearly readable face, 5 % overload of the maximum value, Housing made of light, robust special aluminium construction - painted silver-grey, Black, non-slip rubber handgrips, Model No. ADS 4 to No. ADS 40: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications, With audio-visual signal, Test certificate acc. to DIN EN ISO 6789
Article numbers
Article number
1T316536
EAN
4002805918159
UBB
500642457443
UNSPSC
27111715
Manufacturer article nr
1196790
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering