text.skipToContent text.skipToNavigation

Gedore 8304-80 Torque Wrench 20mm 160Nm 1m

Numéro d'article 2J231559
Insulated No
Electronic No
Weight 4900
Total length (mm) 1000
Isolation protection 1000 V No

Spécifications

Insulated No
Electronic No
Weight 4900
Total length (mm) 1000
Isolation protection 1000 V No
Connection size 3/4 inch
Tightening moment (Nm) ['160.000', '800.000']
Connection size (mm) 20
Accuracy scale division (Nm) 20
Screwdriver model No
With scale Yes
VDE tested No
Brand Gedore
Commodity code 82041100
Model 8304-80
Type Torque Wrench

La description

Use: Controlled tightening and verification of tightening values, For use in almost all industrial manufacturing areas, Dual scale. Dial provides effective measurement in Metric and Imperial torque units in both directions, delivering flexibility and minimising tool investment, Features: Dial-indicating torque wrench with dual scale and slave pointer, 1/4", 3/8", 1/2", 3/4" or 1" double square drive with ball lock for controlled right and left tightening, Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control, For controlled screw tightening and torque measurements, Display accuracy: +/- 4 % tolerance of the indicated value, Acc. to DIN EN ISO 6789, traceable to national standards, With dual scale in N·m and lbf·in or lbf·ft double-tinted clearly readable face, 5 % overload of the maximum value, Housing made of light, robust special aluminium construction - painted silver-grey, Black, non-slip rubber handgrips, Model No. ADS 4 to No. ADS 40: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications, With audio-visual signal, Test certificate acc. to DIN EN ISO 6789

Numéros d'articles

Numéro d'article 2J231559
EAN 4002805834084
UBB 500642457286
UNSPSC 27111715
N° Article du fabricant 7652010
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.