text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Combination pliers
Combination pliers high leverage
1D511147
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 8250-160 TL Power Combination Pliers 35mm Jaw Length Straight Tip Steel Gray 160mm
Add to catalogue
Previous
Next
Article number
1D511147
Insulated
Yes
Weight
172
Length (mm)
163
Isolation protection 1000 V
No
Cut sticking out
No
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
Yes
Weight
172
Length (mm)
163
Isolation protection 1000 V
No
Cut sticking out
No
Jaw length (mm)
35
With diagonal cutting nipper
Yes
Low spark model
No
Head width (mm)
22.8
With impact protection
No
ESD tested
No
Forged
Yes
Head height (mm)
10.4
VDE tested
No
Brand
Gedore
Commodity code
82032000
Model
8250-160 TL
Download as PDF
Print
Description
For heavy continuous use, Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For flat and round material, To cut all wire types including piano wire, 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, 2-component handles, TL = steel-grey, with blue dipped non-slip handles, ESD = electrostatic discharge protection, Gripping surface with file-cut for a particularly effective hold, Roughly toothed gripping surfaces for securely holding screws, pipes etc.
Article numbers
Article number
1D511147
EAN
4010886812334
UBB
500642346232
UNSPSC
27112139
Manufacturer article nr
1429574
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering