text.skipToContent text.skipToNavigation

Gedore 8157 Crimp Wrench for Cable Lug 26-6AWG 220mm Length


For non-insulated contacts with closed crimping sleeve (W pressing) up to 16 mm² / AWG 6 and tubular cable lugs up to 10 mm² / AWG 6, Easy to handle, Releasable positive locking, Kind-to-hands formed handles, GEDORE special steel, gun-metal finish, Application range: 1: 0.1-0.35 mm² / 26-22 AWG 2: 0.5-1.0 mm² / 20-18 AWG 3: 1.5-2.5 mm² / 16-14 AWG 4: 4.

Article number 6U818732
Suitable for Cable lugs and connectors
Length 220
With locking device (for mechanical tools) Yes
Cross section (mm²) ['0.100', '16.000']
AWG-range ['6.000', '26.000']
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length 220
With locking device (for mechanical tools) Yes
Cross section (mm²) ['0.100', '16.000']
AWG-range ['6.000', '26.000']
Inserts exchangeable No
Brand GEDORE
Model 8157

Description

For non-insulated contacts with closed crimping sleeve (W pressing) up to 16 mm² / AWG 6 and tubular cable lugs up to 10 mm² / AWG 6, Easy to handle, Releasable positive locking, Kind-to-hands formed handles, GEDORE special steel, gun-metal finish, Application range: 1: 0.1-0.35 mm² / 26-22 AWG 2: 0.5-1.0 mm² / 20-18 AWG 3: 1.5-2.5 mm² / 16-14 AWG 4: 4.0-6.0 mm² / 12-10 AWG 5: 10.0-16.0 mm² / 8-6 AWG

Article numbers

Article number 6U818732
EAN 4010886939215
UBB 500632599105
UNSPSC 27112147
Manufacturer article nr  2836858
Do not close this page. This message will disappear, when the page is fully loaded.