text.skipToContent text.skipToNavigation

Gedore 8155 Crimp Wrench for Insulated Connector 20-10AWG 220mm Length


For red, blue and yellow insulated connectors, such as cable terminals, pin cable terminals, flat plugs, flat sockets, round plugs, round sockets, push connectors and parallel connectors, Easy to handle, Releasable positive locking, Kind-to-hands formed handles, GEDORE special steel, gun-metal finish, Scope of application: Application range: 1: 0.5-1.0

Article number 1K187302
Suitable for Various applications
Length (mm) 220
With locking device (for mechanical tools) Yes
Cross section (mm²) ['0.500', '6.000']
AWG-range ['10.000', '20.000']
Packed per 1

Specifications

Suitable for Various applications
Length (mm) 220
With locking device (for mechanical tools) Yes
Cross section (mm²) ['0.500', '6.000']
AWG-range ['10.000', '20.000']
Brand Gedore
Model 8155

Description

For red, blue and yellow insulated connectors, such as cable terminals, pin cable terminals, flat plugs, flat sockets, round plugs, round sockets, push connectors and parallel connectors, Easy to handle, Releasable positive locking, Kind-to-hands formed handles, GEDORE special steel, gun-metal finish, Scope of application: Application range: 1: 0.5-1.0 mm² / 20-18 AWG 2: 1.5-2.5 mm² / 16-14 AWG 3: 4.0-6.0 mm² / 12-10 AWG

Article numbers

Article number 1K187302
EAN 4010886939192
UBB 500632598784
UNSPSC 27112147
Manufacturer article nr  2836823
Do not close this page. This message will disappear, when the page is fully loaded.