text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Pliers & tweezers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Wire stripper & dismantling tools
Dismantling tools
6B873649
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 8094 Cable Cutter 70mm² 1-Component Handle 200mm
Add to catalogue
Article number
6B873649
Suitable for max. cable diameter (mm)
20
Insulated
No
Max. cable cross section (mm²)
70
Suitable for steel wire braiding
No
Replaceable cutting head
No
View all specifications
Specifications & standards
Downloads
Specifications
Suitable for max. cable diameter (mm)
20
Insulated
No
Max. cable cross section (mm²)
70
Suitable for steel wire braiding
No
Replaceable cutting head
No
Total length (mm)
200
Isolation protection 1000 V
No
Suitable for fine strand conductors
No
Suitable for solid conductors
No
Suitable for stranded conductors
Yes
With strip function
No
With impact protection
No
Cutting jaws exchangeable
No
VDE tested
No
Brand
Gedore
Model
8094
Type
Cable Cutter
Download as PDF
Print
Description
When using first and final cuts, the diameter increases to Ø 25 mm, The handle width remains within the range of ergonomic single-hand operation, First cut: Use the front blade to cut the cable sheath, Final cut: Place the cable in the back blade and separate the wire(s), Cutting edges additionally inductively hardened, Precision ground for optimum action, new cutting-edge geometry, Adjustable screw joint with finger protection, Not suitable for steel wire or hard-drawn copper wire, Special hardened and tempered steel, forged, gun-metal finish, with dipped handle grips, Special hardened and tempered steel, forged, gun-metal finish, With submerged handle protection
Article numbers
Article number
6B873649
EAN
4010886672495
UBB
500642372048
UNSPSC
23151901
Manufacturer article nr
6724910
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering