text.skipToContent text.skipToNavigation

Gedore 7 XL-012 Combination Spanner Set 10-32mm Chrome Plated 12-Piece


Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Slim jaws and slender jaw walls make the spanner lighter overall, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free appearance due to matt chrome, Carefully forged

Article number
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 12
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) ['10.000', '32.000']
Brand Gedore
Weight per piece (g) 5000
Model 7 XL-012
Type Combination Spanner Set

Description

Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Slim jaws and slender jaw walls make the spanner lighter overall, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free appearance due to matt chrome, Carefully forged and professionally machined, Jaw: ground precisely to exact nominal size for optimum contact areas, Ring: 15° offset from shaft, with UD profile for gentle transmission of force, Extra long shaft for deep range of use and more torque

Article numbers

Article number G2114.001.825
EAN 4010886609590
UBB 240120669165
UNSPSC 27111726
Manufacturer article nr  6095950

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.