text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Combination spanners with ring ratchet
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combination spanners
Combination spanners with ring ratchet
G2111
G2111.090.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 7 R 9 Combination Ratchet Spanner 9mm Chrome Plated 150mm
Add to catalogue
Article number
Length (mm)
Wrench width open end (mm)
Surface protection
Chromium-plated
Weight
42
Isolation protection 1000 V
No
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Length (mm)
150
Wrench width open end (mm)
9
Surface protection
Chromium-plated
Weight
42
Isolation protection 1000 V
No
Cranked
No
Low spark model
No
With tommy bar
No
Suitable for tommy bar
No
Wrench width socket/ring/ratchet (mm)
9
Head width open end (mm)
21.5
Head width socket/ring/ratchet (mm)
19.3
Head height open end (mm)
3.9
Head height socket/ring/ratchet (mm)
7.3
Ratcheting model
Yes
Point count
6
VDE tested
No
Brand
Gedore
Weight per piece (g)
40
Model
7 R 9
Type
Combination Ratchet Spanner
Download as PDF
Print
Description
Flat pattern, UD profile, Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm, For ratchet loosening and fast tightening, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, For ratchet loosening and fast tightening, Ring 13° offset from shaft, reversible
Article numbers
Article number
G2111.090.001
EAN
4010886889145
UBB
500501918030
UNSPSC
27111743
Manufacturer article nr
2297078
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering