text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 7 R 22 Combination Ratchet Spanner 22mm Chrome Plated 292mm


Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article number
Length (mm)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Weight 319
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 292
Wrench width open end (mm) 22
Surface protection Chromium-plated
Weight 319
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 22
Head width open end (mm) 48
Head width socket/ring/ratchet (mm) 42.5
Head height open end (mm) 7.1
Head height socket/ring/ratchet (mm) 13.3
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 325
Commodity code
Model 7 R 22
Type Combination Ratchet Spanner

Description

Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article numbers

Article number G2111.220.001
EAN 4010886889244
UBB 500503853300
UNSPSC 27111743
Manufacturer article nr  2297191

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.