text.skipToContent text.skipToNavigation

Gedore 7 R 16 Combination Ratchet Spanner 16mm Chrome Plated 212mm


Flat pattern, UD profile, Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm, For ratchet loosening and fast tightening, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, For ratchet loosening and fast tightening, Ring 13° offset from shaft, reversible

Numero articolo
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 137
Isolation protection 1000 V No
Confezionato per 1

Specifiche

Length (mm) 212
Wrench width open end (mm) 16
Surface protection Chromium-plated
Weight 137
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 16
Head width open end (mm) 35
Head width socket/ring/ratchet (mm) 31.7
Head height open end (mm) 5.7
Head height socket/ring/ratchet (mm) 10.2
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 119
Commodity code 8204110000
Model 7 R 16
Type Combination Ratchet Spanner

Descrizione

Flat pattern, UD profile, Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm, For ratchet loosening and fast tightening, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, For ratchet loosening and fast tightening, Ring 13° offset from shaft, reversible

Numeri di articolo

Numero articolo G2111.160.001
EAN 4010886889282
UBB 500501918782
UNSPSC 27111743
Nr articolo produttore  2297140

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.