text.skipToContent text.skipToNavigation

Gedore 50 MH Spark Plug Socket with Magnet 20.8mm Hex 1/2" Square Drive 64mm

Objednací číslo G2520.000.050
Surface protection Chromium-plated
Wrench width (mm) 20.8
Length (mm) 64
Connection size 1/2 inch
Magnetic Yes

Specifikace

Surface protection Chromium-plated
Wrench width (mm) 20.8
Length (mm) 64
Connection size 1/2 inch
Magnetic Yes
Brand Gedore
Weight per piece (g) 125
Commodity code 8204200000
Model 50 MH

Popis

For use in confined spaces with jointed tools 3/8" or 1/2” square drive or tommy bar Ø 8 mm, With powerful magnets in the hexagon surface, which hold the spark plug safely on the hexagon, Wide opening gives space to the spark plug and makes it easier to put on the socket in confined areas, The ceramic core of the spark plug remains untouched, GEDORE vanadium steel 31CrV3, chrome-plated, polished head, Vanadium steel 31CrV3, chrome-plated, Heads finely ground

Čísla materiálu

Objednací číslo G2520.000.050
EAN 4010886636145
UBB 240183010778
UNSPSC 27111714
Výrobní číslo položky 6361420
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.