text.skipToContent text.skipToNavigation

Gedore 38 Mounting Lever 28mm CrV Steel 605mm


With protective surfaces for light-alloy wheels, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31CrV3, chrome-plated

Article number G2512.000.610
Surface protection Chromium-plated
Length (mm) 605
Material Steel
Brand Gedore
Weight per piece (g) 1050
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 605
Material Steel
Brand Gedore
Weight per piece (g) 1050
Commodity code 8205598000
Model 38
Type Mounting Lever

Description

With protective surfaces for light-alloy wheels, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2512.000.610
EAN 4010886633298
UBB 240183010448
UNSPSC 27111714
Manufacturer article nr  6332910
Do not close this page. This message will disappear, when the page is fully loaded.