text.skipToContent text.skipToNavigation

Gedore 3221 Adapter 3/4" x 1" Square Drive CrV Steel Chrome Plated 60mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Length (mm) 60
Connection size socket side 3/4 inch
Connection size socket side (mm) 25
Type at tool side Square (male)
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 60
Connection size socket side 3/4 inch
Connection size socket side (mm) 25
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 1 inch
Connection size at tool side (mm) 20
Tested according to ISO 3316 No
Brand Gedore
Weight per piece (g) 325
Commodity code 8466103800
Type Adapter

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2276.003.221
EAN 4010886627822
UBB 240122073200
UNSPSC 27110000
Manufacturer article nr  6278280

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.