text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 3219 Reducer for Socket Wrench Tool 3/4 to 1/2" Square Drive CrV Steel 57mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Total length (mm) 57
Length (mm) 56
Connection size socket side 3/4 inch
Connection size socket side (mm) 20
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 57
Length (mm) 56
Connection size socket side 3/4 inch
Connection size socket side (mm) 20
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 1/2 inch
Accessories Yes
Part No
Tested according to ISO 3316 Yes
Brand Gedore
Weight per piece (g) 185
Commodity code
Model 3219
Type Reducer

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2276.003.219
EAN 4010886627808
UBB 240122073127
UNSPSC 27110000
Manufacturer article nr  6278010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.