text.skipToContent text.skipToNavigation

Gedore 3020 Reducer for Socket Wrench Tool 3/8 to 1/4" Square Drive CrV Steel 29mm


For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article number
Surface protection Chromium-plated
Total length (mm) 29
Length (mm) 28
Connection size socket side 3/8 inch
Connection size socket side (mm) 10
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 29
Length (mm) 28
Connection size socket side 3/8 inch
Connection size socket side (mm) 10
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 1/4 inch
Accessories Yes
Part No
Tested according to ISO 3316 Yes
Brand Gedore
Weight per piece (g) 25
Commodity code 8466103800
Model 3020
Type Reducer

Description

For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2276.003.020
EAN 4010886623626
UBB 240122064969
UNSPSC 27110000
Manufacturer article nr  6236280

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.