text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 26 R Tubular Box Spanner 16 x 18mm Chrome Plated 160mm


Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article number
Surface protection Chromium-plated
Length (mm) 160
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 18
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 160
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 18
Wrench size small (mm) 16
Wrench depth small (mm) 11
Wrench depth large (mm) 13
With tommy bar No
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 125
Commodity code
Model 26 R
Type Tubular Box Spanner

Description

Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article numbers

Article number G2456.016.018
EAN 4010886622308
UBB 240232980526
UNSPSC 27111708
Manufacturer article nr  6223030

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.