text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 26 R Tubular Box Spanner 10 x 11mm Chrome Plated 122mm


Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article number
Surface protection Chromium-plated
Length (mm) 122
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 11
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 122
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 11
Wrench size small (mm) 10
Head width small (mm) 9
Wrench depth small (mm) 7.5
Wrench depth large (mm) 8
With tommy bar No
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 60
Commodity code
Model 26 R
Type Tubular Box Spanner

Description

Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article numbers

Article number G2456.010.011
EAN 4010886621066
UBB 240120110293
UNSPSC 27111708
Manufacturer article nr  6210640

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.