text.skipToContent text.skipToNavigation

Gedore 2154SK 3,5 Slotted Screwdriver 0.6 x 3.5mm 75mm Blade 3-Component Grip 180mm

Article number 2S286253
Insulated Yes
Weight 86
Total length (mm) 180
Antimagnetic Yes
Isolation protection 1000 V No

Specifications

Insulated Yes
Weight 86
Total length (mm) 180
Antimagnetic Yes
Isolation protection 1000 V No
Blade length (mm) 75
Clamp feature No
Precision model No
Low spark model Yes
Grip design Other
Wrench width (hexagon drive) (mm) 8
Bulged blade No
Cap rotatable Yes
Continuous blade Yes
With anti-roll protection Yes
With striking cap Yes
Brand Gedore
Model 2154SK 3,5

Description

3-component handles Power-Grip3 with striking cap, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Hexagon blade with additional hexagon bolster, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, * Length not standardised

Article numbers

Article number 2S286253
EAN 4010886857182
UBB 500642602634
UNSPSC 27111701
Manufacturer article nr  1845209
Do not close this page. This message will disappear, when the page is fully loaded.