text.skipToContent text.skipToNavigation

Gedore 2150 3,5-125 Slotted Screwdriver 0.6 x 3.5mm 125mm Blade 3-Component Grip 210mm

Article number 2B011994
Insulated Yes
Weight 55
Total length (mm) 210
Antimagnetic Yes
Isolation protection 1000 V No

Specifications

Insulated Yes
Weight 55
Total length (mm) 210
Antimagnetic Yes
Isolation protection 1000 V No
Blade length (mm) 125
Blade width (mm) 3.5
Low spark model Yes
Grip design Other
Blade diameter (mm) 3.5
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Gedore
Model 2150 3,5-125

Description

3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, * Length not standardised, Blade from molybdenum-vanadium-Plus tempered steel

Article numbers

Article number 2B011994
EAN 4010886937945
UBB 500642600083
UNSPSC 27111701
Manufacturer article nr  2822733
Do not close this page. This message will disappear, when the page is fully loaded.