text.skipToContent text.skipToNavigation

Gedore 2098 Driving Handle 1/4" Drive 140mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

Položka č. G2282.002.098
Design Straight
Insulated No
Surface protection Chromium-plated
Length (mm) 145
Isolation protection 1000 V No
Ambalat la 1

technické údaje

Design Straight
Insulated No
Surface protection Chromium-plated
Length (mm) 145
Isolation protection 1000 V No
Connection size 1/4 inch
Universal joint No
Connection size (mm) 6.3
Sliding handle No
Tested according to ISO 3315 Yes
VDE tested No
Brand Gedore
Weight per piece (g) 65
Type Driving Handle

Popis

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

Čísla materiálu

Položka č. G2282.002.098
EAN 4010886617144
UBB 240122056544
UNSPSC 27110000
Číslo materiálu výrobcu 6171480
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.