text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Tool trolleys
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Tool trolleys
Tool trolleys
1K836470
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 2005 0511 E Tool Trolley with 7 Drawers 1000kg Steel Black/Blue 605 x 865 x 1020mm
Add to catalogue
Article number
1K836470
Width
875
Height
985
Depth
606
Number of drawers
7
With brake
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Width
875
Height
985
Depth
606
Number of drawers
7
With brake
Yes
With drawers
Yes
Brand
Gedore
Model
2005 0511 E
Download as PDF
Print
Description
Dimensions: H 985 x W 775 x D 475 mm, Working platform in ABS, with 3 compartments for small parts, With handle for easy pushing, pulling and turning, Side walls with Euro perforation 10 x 38 mm to fix hooks and tools, Heel and impact protection for your safety, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, Drawers: Individual blocking only one drawer can be open at a time, Central locking with cylinder lock, Wide drawers (W 640 x D 400 mm) fully extendable, removable, Central locking with cylinder lock, Wide drawers (W 640 x D 400 mm) fully extendable, removable, Each drawer with safety locking, single-hand operation, Ball-bearing guide rails, Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually), Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, GEDORE High-performance chassis: Total load capacity 1000 kg static (750 kg dynamic), 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm), 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake, The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads, Accessories: Length- (LT) and crosswise (QT) dividers from zinc-plated sheet steel (can be ordered individually), Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT or 2005 CT), Optionally extendable with GEDORE tool chests, rear panels and tool holders, Further drawer combinations on request, Special colours and designs available on request, Delivery without tools and accessories
Article numbers
Article number
1K836470
EAN
4010886939222
UBB
500642901465
UNSPSC
24112401
Manufacturer article nr
2827379
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering