text.skipToContent text.skipToNavigation

Gedore 2 Double End Ring Spanner 14 x 15mm Vanadium Steel Chrome Plated 225mm


Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Article number
Surface protection Chromium-plated
Length (mm) 225
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 15
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 225
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 15
Wrench size small (mm) 14
Single wrench model No
Low spark model No
Height of head small (mm) 10.6
Height of head large (mm) 11.3
Half moon model No
Head width small (mm) 21.6
Head width large (mm) 23.1
Ratcheting model No
Point count 12
Open model No
Brand Gedore
Weight per piece (g) 215
Commodity code 8204110000
Model 2
Type Double End Ring Spanner

Description

Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Article numbers

Article number G2144.014.015
EAN 4010886601693
UBB 240120123734
UNSPSC 27111743
Manufacturer article nr  6016910

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.