text.skipToContent text.skipToNavigation

Gedore 2-120 Double Ended Ring Spanner Set 6-32mmm Chrome Plated 12-Piece


Rings deep offset, strong but thin walls, UD profile, Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Article number G2146.001.795
Surface protection Chromium-plated
Number of ring spanners 12
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 12
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) 6 - 32
Brand Gedore
Weight per piece (g) 3550
Commodity code 8204110000
Model 2-120
Type Double Ended Ring Spanner Set

Description

Rings deep offset, strong but thin walls, UD profile, Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Article numbers

Article number G2146.001.795
EAN 4010886603109
UBB 240120070356
UNSPSC 27111743
Manufacturer article nr  6031040
Do not close this page. This message will disappear, when the page is fully loaded.